LED Light Module, 24V

Item #: 1454839

Cat #: 856TC-P10B24B5T1

UPC: 194033305512

to view pricing and more.
Documents & Guides
856TC Series Configured Stack Lights, Black Housing, 24 Volt AC/DC, Amber / Transducer Sounder

Overview

856TC Series Configured Stack Lights, Black Housing, 24 Volt AC/DC, Amber / Transducer Sounder

Our 856T Control Tower™ Stack Light system gives you maximum flexibility in meeting the widest range of applications with a reduced number of components. This system uses a modular design that incorporates brighter LED illumination and a broad offering of sound technologies. All signals in the system are 24V AC/DC powered, which means that just three power modules can cover the entire system. IO-Link enabled versions provide real-time insight into the status of your control system.

Also known as: 194033305512, 856TC-P10B24B5T1

Specifications

Mounting: Pole
Color: Amber, Black
Volts DC: 24
Volts AC: 24
Size: 70 mm
Material: Aluminum
Mounting: Pole
Volts DC: 24
Size: 70 mm
Color: Amber, Black
Volts AC: 24
Material: Aluminum