50W ROUND BACK WHITE

Item #: 14556

Cat #: R500-WH

UPC: 661209030559

Sign In or Register to view pricing and more.
Documents & Guides
Round Back Cylinder 50W PAR20/R20

Overview

Round Back Cylinder 50W PAR20/R20
Also known as: 661209030559, R500-WH

Specifications

Type: Track Heads
Diameter: 3 1/2 in
Color: White
Wattage: 50
Type: Track Heads
Color: White
Diameter: 3 1/2 in
Wattage: 50