
to view pricing and more.
Documents & Guides
10 AWG, USE/RHH/RHW, Stranded Copper, White, 600V, 2500 ft. Reel.
Overview
10 AWG, USE/RHH/RHW, Stranded Copper, White, 600V, 2500 ft. Reel.
Also known as: 980100273019, USE10SOLBLK500RL
Specifications
| Gauge: | 10 AWG |
| Length: | 2500 ft |
| Material: | Copper |
| Color: | White |
| Volts AC: | 600 |
| Conductors: | 1 |
| Jacket: | CPE |
| Gauge: | 10 AWG |
| Material: | Copper |
| Volts AC: | 600 |
| Jacket: | CPE |
| Length: | 2500 ft |
| Color: | White |
| Conductors: | 1 |