
Chandelier, Linear, 8-Light, 60 Watt, Candelabra, Bronze
Item #: 1456236
Cat #: 42497OZ
UPC: 783927566063
Sign In or Register to view pricing and more.
Documents & Guides
Chandelier, Linear, 8-Light, 60 Watt, Candelabra Base, Olde Bronze Finish
Overview
Chandelier, Linear, 8-Light, 60 Watt, Candelabra Base, Olde Bronze Finish
Also known as: 783927566063, 42497OZ
Specifications
| Color: | Olde Bronze |
| Width: | 12 1/2 in |
| Wattage: | 60 |
| Height: | 19 in |
| Type: | Chandelier |
| Light Technology: | Incandescent |
| Length: | 40 1/2 in |
| Color: | Olde Bronze |
| Wattage: | 60 |
| Type: | Chandelier |
| Length: | 40 1/2 in |
| Width: | 12 1/2 in |
| Height: | 19 in |
| Light Technology: | Incandescent |