Bath Vanity, 4-Light, 75 Watt, Black

Item #: 1456289
Cat #: 45130BK
UPC: 783927570589
Sign In or Register to view pricing and more.
Documents & Guides
Valserrano Bath Vanity, 4-Light, 75 Watt, Medium Base, Black Finish, Satin Etched Glass

Overview

Valserrano Bath Vanity, 4-Light, 75 Watt, Medium Base, Black Finish, Satin Etched Glass
Also known as: 783927570589, 45130BK

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Black
Material: Steel
Type: Bath/Wall Fixture
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 75
Color: Black
Type: Bath/Wall Fixture

Customer Reviews

No reviews for this product
(0)