Bath Vanity, Linear, 5-Light, 40 Watt, Natural Brass

Item #: 1456313
Cat #: 45650NBR
UPC: 783927568685
Sign In or Register to view pricing and more.
Documents & Guides
Azores Bath Vanity, Linear, 5-Light, 40 Watt, Candelabra Base, Natural Brass Finish, Fluted Clear Glass

Overview

Azores Bath Vanity, Linear, 5-Light, 40 Watt, Candelabra Base, Natural Brass Finish, Fluted Clear Glass
Also known as: 783927568685, 45650NBR

Specifications

Volts AC: 120
Wattage: 40
Length: 32 in
Material: Steel
Color: Brass
Type: Bath/Wall Fixture
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Volts AC: 120
Length: 32 in
Color: Brass
Light Technology: Incandescent
Wattage: 40
Material: Steel
Type: Bath/Wall Fixture
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)