8 USE/RHH/RHW Copper Black 5000'

Item #: 145654

Cat #: USE8STRBLK5000RL

UPC: 980100276539

to view pricing and more.
Documents & Guides
No Documents Available
8 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.

Overview

8 AWG, USE/RHH/RHW, Stranded Copper, Black, 600V.
Also known as: 980100276539, USE8STRBLK5000RL

Specifications

Material: Copper
Color: Black
Length: Cut to Length, 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Jacket: CPE
Material: Copper
Length: Cut to Length, 5000 ft
Conductors: 1
Jacket: CPE
Color: Black
Volts AC: 600
Gauge: 8 AWG