Halogen Lamp, PAR20, 35W, 120V, FL30

Item #: 145741

Cat #: 0541900

UPC: 030721054198

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, 35 Watt, 130 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 380, CRI: 100, Color Temperature: 2700K, Beam Angle: Flood 30 Degree

Overview

Halogen Lamp, 35 Watt, 130 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 380, CRI: 100, Color Temperature: 2700K, Beam Angle: Flood 30 Degree
Also known as: 030721054198, 0541900

Specifications

Wattage: 35
Lumens: 380
Base: Medium Screw (E26)
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Light Technology: Halogen
Angle: 30°
Wattage: 35
Base: Medium Screw (E26)
Shape: PAR20 (Sealed Beam)
Color Temperature: 2700 (Warm White)
Angle: 30°
Lumens: 380
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen