3/4" Stainless Steel Cord Grip Range: .562" - .688"

Item #: 1459796

Cat #: RSSS-211-E

UPC: 785411414461

to view pricing and more.
Documents & Guides
Strain-Relief Grip, Single/Double Weave, Straight, Male, Stainless Steel Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .562 Inch - .688 Inch.

Overview

Strain-Relief Grip, Single/Double Weave, Straight, Male, Stainless Steel Body, Stainless Steel Grip, NPT Diameter: 3/4 Inch, Cable Diameter Range: .562 Inch - .688 Inch.

In the Tuff-Seal family of Cord Connectors & Wire Mesh Grips customization means you can mix and match from our extensive selection of special materials, wire mesh, components, threading, custom packaging, kitting and private labeling to develop the wire management Cord Connectors & Wire Mesh Grips that meets your specific needs.

Also known as: 785411414461, RSSS-211-E

Specifications

Diameter: 3/4 in
Material: Stainless Steel
Diameter Range: 0.562 - 0.688 in
Diameter: 3/4 in
Diameter Range: 0.562 - 0.688 in
Material: Stainless Steel