1-Light Outdoor Post Lantern, 100W, 120V, Polished Brass Finish

Item #: 146

Cat #: 8209-02

UPC: 785652820922

to view pricing and more.
Documents & Guides
One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Polished Brass Finish, Clear Beveled Glass, Safety Listed for Wet Location

Overview

One Light Outdoor Lantern, 100 Watt, A19, 120 Volt, Polished Brass Finish, Clear Beveled Glass, Safety Listed for Wet Location
Also known as: 785652820922, 8209-02

Specifications

Base: Medium Screw (E26)
Diameter: 7 in
Wattage: 100
Volts AC: 120
Material: Brass
Color: Polished Brass
Light Technology: Incandescent
Base: Medium Screw (E26)
Wattage: 100
Material: Brass
Light Technology: Incandescent
Diameter: 7 in
Volts AC: 120
Color: Polished Brass