MCSTL64STRWG

Item #: 146007
Cat #: MCSTL64STRWG
UPC: 980100346256
Sign In or Register to view pricing and more.
Documents & Guides
BX MCSTL64STRWG

Overview

BX MCSTL64STRWG
Also known as: 980100346256, MCSTL64STRWG

Specifications

Jacket: Steel
Material: Copper
Color: Black/White
Length: Cut to Length
Volts AC: 600
Gauge: 6
Conductors: 4
Stranding: Stranded
Jacket: Steel
Color: Black/White
Volts AC: 600
Conductors: 4
Material: Copper
Length: Cut to Length
Gauge: 6
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)