5W LED Up Light, Bronze

Item #: 1460160
Cat #: AU115TBZ
UPC: 852140007162
Sign In or Register to view pricing and more.
Documents & Guides
Up Light Alum 5W 3000K 40° MR16 12/24V AC/DC Dim LED

Overview

Up Light Alum 5W 3000K 40° MR16 12/24V AC/DC Dim LED
The Aura series Low Voltage Landscape Uplight features a solid cast aluminum construction, smooth dimming from 100% to 30% light output, Full LED light output up to 20% voltage drop, and includes Nite Driver system matched LED MR16.
Also known as: 852140007162, AU115TBZ

Specifications

Volts AC: 12
Wattage: 5
Color: Bronze
Material: Aluminum
Volts AC: 12
Color: Bronze
Wattage: 5
Material: Aluminum

Customer Reviews

No reviews for this product
(0)