Sustainable

Lighting Fixture, LED, 3.5W, 12V

Item #: 1460217
Cat #:
UPC: 852140007063
Sign In or Register to view pricing and more.
Lighting Fixture, LED, Outdoor/Landscape, Path Light, 8 Inch Dome, 3.5 Watt, 375 Lumens, 12 Volt, Dimmable

Overview

Lighting Fixture, LED, Outdoor/Landscape, Path Light, 8 Inch Dome, 3.5 Watt, 375 Lumens, 12 Volt, Dimmable
Lighting Fixture, LED, Outdoor/Landscape, Path Light, 8 Inch Dome, 3.5 Watt, 375 Lumens, 12 Volt, Dimmable  
Also known as: 852140007063

Specifications

Volts AC: 12
Type: Path Light
Material: Brass
Diameter: 8 in
Wattage: 3.500
Light Technology: LED
Dimming: Yes
Volts AC: 12
Material: Brass
Wattage: 3.500
Dimming: Yes
Type: Path Light
Diameter: 8 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)