Sustainable

LED Deep Cone Pathlight, 3.6W/3000K, 23"

Item #: 1460271
Cat #: BP156BZ
UPC: 852140007513
Sign In or Register to view pricing and more.
Documents & Guides
LED Deep Cone Brass Pathlight, 3.6 Watt, Color Temperature: 3000K, 18” Stem (23” Height), Extra Wide 8 1/2” Ground Mounting Stake

Overview

LED Deep Cone Brass Pathlight, 3.6 Watt, Color Temperature: 3000K, 18” Stem (23” Height), Extra Wide 8 1/2” Ground Mounting Stake
Also known as: 852140007513, BP156BZ

Specifications

Product Height: 23 in
Color Temperature: 3000 (Warm White)
Color: Bronze
Wattage: 3.600
Product Height: 23 in
Color: Bronze
Color Temperature: 3000 (Warm White)
Wattage: 3.600

Customer Reviews

No reviews for this product
(0)