Sustainable

Lighting Fixture, LED, 2W, 12V, Step Light

Item #: 1460448
Cat #:
UPC: 852140007346
Sign In or Register to view pricing and more.
Lighting Fixture, LED, Step Light/Hardscape, 2 Watt, 12 Volt, 200 Lumens, Mounting: Bracket Horizontal, Desert Stone Grey

Overview

Lighting Fixture, LED, Step Light/Hardscape, 2 Watt, 12 Volt, 200 Lumens, Mounting: Bracket Horizontal, Desert Stone Grey
Also known as: 852140007346

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Type: Step Light
Mounting: Bracket
Color: Gray, Desert Stone
Wattage: 2
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Step Light
Color: Gray, Desert Stone
Light Technology: LED
Volts AC: 12
Mounting: Bracket
Wattage: 2

Customer Reviews

No reviews for this product
(0)