Landscape Step Light, Low Voltage, Bronze
Item #:
1460466
Cat #:
BST105BZ
UPC:
852140007308
Sign In or Register to view pricing and more.
Documents & Guides
Step Light Brass 5X3 5W 12/24V AC/DC Dim LED
Overview
Step Light Brass 5X3 5W 12/24V AC/DC Dim LED
Also known as: 852140007308, BST105BZ
Specifications
Material: | Brass |
Color: | Bronze |
Light Technology: | LED |
Dimmable: | Yes |
Material: | Brass |
Light Technology: | LED |
Color: | Bronze |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)