Landscape Step Light, Low Voltage, Bronze

Item #: 1460466
Cat #: BST105BZ
UPC: 852140007308
Sign In or Register to view pricing and more.
Documents & Guides
Step Light Brass 5X3 5W 12/24V AC/DC Dim LED

Overview

Step Light Brass 5X3 5W 12/24V AC/DC Dim LED
Also known as: 852140007308, BST105BZ

Specifications

Material: Brass
Color: Bronze
Light Technology: LED
Dimmable: Yes
Material: Brass
Light Technology: LED
Color: Bronze
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)