Sustainable

Landscape Step Light, Low Voltage

Item #: 1460483
Cat #:
UPC: 852140007315
Sign In or Register to view pricing and more.
Documents & Guides
Landscape Step Light, Low Voltage, 6 Watts, 53 Lumens, Dimmable, Material: Brass, Finish: Bronze

Overview

Landscape Step Light, Low Voltage, 6 Watts, 53 Lumens, Dimmable, Material: Brass, Finish: Bronze
Also known as: 852140007315

Specifications

Type: Step Light
Material: Brass
Color: Bronze
Light Technology: LED
Dimming: Yes
Type: Step Light
Color: Bronze
Dimming: Yes
Material: Brass
Light Technology: LED

Customer Reviews

No reviews for this product
(0)