Vibration Resistant Female Disconnect, 16-14 AWG, Butted Seam Barre
Item #:
1461
Cat #:
DV14-250B-C
UPC:
074983825387
Sign In or Register to view pricing and more.
Documents & Guides
Vibration Resistant Female Disconnect, 16-14 AWG, Butted Seam Barrel, Brass, Blue
Overview
Vibration Resistant Female Disconnect, 16-14 AWG, Butted Seam Barrel, Brass, Blue
Disconnect can be inserted and removed from the male tab without the use of tools for lower installed cost. Internal barrel serrations assure good wire contact and maximum tensile strength. Internal wire stop assures proper length of insertion into terminal barrel, providing a higher quality connection. UL Flammability UL 94V-0. maximum insulation temperature 221 Degrees Fahrenheit (105 Degrees Celsius). Rated up to 600 Volts.
Also known as: 074983825387, DV14-250B-C
Specifications
Gender: | Female |
Color: | Blue |
Material: | Vinyl, Brass |
Allowable Gauge Range: | 16 - 14 |
Gender: | Female |
Material: | Vinyl, Brass |
Color: | Blue |
Allowable Gauge Range: | 16 - 14 |
Customer Reviews
No reviews for this product
(0)