Type FPLP, Alum Flex, 16-2 Solid, Red

Item #: 146207

Cat #: MCSTL162SOLREDWGFA1000RL

UPC:

to view pricing and more.
Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Aluminum Flex, 16 AWG, 2 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 1000 Foot Reel

Overview

Fire Alarm Cable - Armored, Type FPLP, Aluminum Flex, 16 AWG, 2 Conductors, Solid, Copper, Red, 16 AWG Bare Ground, 1000 Foot Reel

Armoured fire alarm cable is a 105 ºC degree 300 volt rated product and is available in 3 to5 conductors in gauge sizes 18 AWG to 12 AWG. Intended uses are for life protection and security systems.

Also known as: MCSTL162SOLREDWGFA1000RL

Specifications

Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Gauge: 16 AWG
Stranding: Solid
Package Type: Reel
Volts AC: 300
Length: 1000 ft
Jacket: Aluminum
Stranding: Solid
Conductors: 2
Material: Copper
Gauge: 16 AWG
Package Type: Reel