Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Black 25'

Item #: 1462195

Cat #: 570-135-025

UPC: 884815779005

to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 25 ft.

Overview

Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Black, Length: 25 ft.
Also known as: 884815779005, 570-135-025

Specifications

Length: 25 ft
Gauge: 24 AWG
Material: Copper
Conductors: 4 Pair
Color: Black
Shielding: Unshielded
Stranding: Stranded
Length: 25 ft
Material: Copper
Color: Black
Stranding: Stranded
Gauge: 24 AWG
Conductors: 4 Pair
Shielding: Unshielded