
Patch Cord 4 Pair / 24 AWG CM CAT6 RJ45 Yellow 5 ft
Item #: 1462228
Cat #: 576-115-005
UPC: 884815779692
to view pricing and more.
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 5 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 6, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Yellow, Length: 5 ft.
Also known as: 884815779692, 576-115-005
Specifications
| Gauge: | 24 AWG |
| Length: | 5 ft |
| Material: | Copper |
| Conductors: | 4 Pair |
| Color: | Yellow |
| Shielding: | Unshielded |
| Gauge: | 24 AWG |
| Material: | Copper |
| Color: | Yellow |
| Length: | 5 ft |
| Conductors: | 4 Pair |
| Shielding: | Unshielded |