This product has been discontinued.
Switch/Outlet Box, 3-Gang, Depth: 3", Nail-On, Non-Metallic
Item #:
14627
Cat #:
3300-N
UPC:
Sign In or Register to view pricing and more.
Switch/Outlet Box, 3-Gang, Depth: 3 Inch, Cubic Inches: 46, Nail-On, New Work, Non-Metallic
Overview
Switch/Outlet Box, 3-Gang, Depth: 3 Inch, Cubic Inches: 46, Nail-On, New Work, Non-Metallic
Machine tapped device holes, offset gauge marks, leveling ribs, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed “K” Clamps bulk packed
Also known as: 3300-N
Specifications
Gangs: | 3 |
Depth: | 3 in |
Mounting: | Clamp, Nail On |
Height: | 3 3/4 in |
Material: | Fiberglass |
Width: | 5 11/16 in |
Cubic Inches: | 46 in³ |
Gangs: | 3 |
Mounting: | Clamp, Nail On |
Material: | Fiberglass |
Cubic Inches: | 46 in³ |
Depth: | 3 in |
Height: | 3 3/4 in |
Width: | 5 11/16 in |
Customer Reviews
No reviews for this product
(0)