12-2-2 Dual Circuit NM-B for AFCI, 1000'

Item #: 146281
Cat #: RMX1222WG1000RL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
(4) 12 AWG Conductors, (2) Hot & (2) Neutral for AFCI and (1) 12 AWG Ground, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 1000 ft. reel

Overview

(4) 12 AWG Conductors, (2) Hot & (2) Neutral for AFCI and (1) 12 AWG Ground, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 1000 ft. reel
Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.
Also known as: RMX1222WG1000RL

Specifications

Length: 1000 ft
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 4
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Gauge: 12
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)