12 AWG THHN/THWN-2 Solid Copper, Purple, 2500'

Item #: 146333

Cat #: THHN12SOLPUR2500RL

UPC: 980100224561

to view pricing and more.
Documents & Guides
12 AWG, THHN/THWN-2, Solid Copper, 600V, Purple, 2500 foot Reel.

Overview

12 AWG, THHN/THWN-2, Solid Copper, 600V, Purple, 2500 foot Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100224561, THHN12SOLPUR2500RL

Specifications

Color: Purple
Length: 2500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Color: Purple
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Stranding: Solid