14 AWG THHN/THWN-2 Solid Copper, Orange, 2500'

Item #: 146340
Cat #: THHN14SOLORN2500RL
UPC: 980100223472
Sign In or Register to view pricing and more.
Documents & Guides
14 AWG, THHN/THWN-2, Solid Copper, 600V, Orange, 2500 foot Reel.

Overview

14 AWG, THHN/THWN-2, Solid Copper, 600V, Orange, 2500 foot Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100223472, THHN14SOLORN2500RL

Specifications

Length: 2500 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14
Stranding: Solid
Package Type: Reel
Length: 2500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14
Package Type: Reel
Color: Orange
Material: Copper
Conductors: 1
Stranding: Solid

Customer Reviews

No reviews for this product
(0)