4 AWG THHN/THWN-2 Stranded Copper, Red, 5000'

Item #: 146370

Cat #: THHN4STRRED5000RL

UPC: 980100232238

to view pricing and more.
Documents & Guides
4 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 5000 ft. Reel.

Overview

4 AWG, THHN/THWN-2, Stranded Copper, 600V, Red, 5000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100232238, THHN4STRRED5000RL

Specifications

Color: Red
Gauge: 4 AWG
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Color: Red
Jacket: PVC
Length: 5000 ft
Conductors: 1
Package Type: Reel
Gauge: 4 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded