6 AWG THHN/THWN-2 Stranded Copper, Orange, 5000'

Item #: 146396

Cat #: THHN6STRORN5000RL

UPC: 980100231996

to view pricing and more.
Documents & Guides
6 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 5000 ft. Reel.

Overview

6 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 5000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 980100231996, THHN6STRORN5000RL

Specifications

Color: Orange
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 6 AWG
Stranding: Stranded
Package Type: Reel
Color: Orange
Material: Copper
Volts AC: 600
Gauge: 6 AWG
Package Type: Reel
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded