8 AWG THHN/THWN-2 Stranded Copper, Brown 5000'
Item #:
146416
Cat #:
THHN8STRBRN5000RL
UPC:
980100231194
Sign In or Register to view pricing and more.
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 5000 ft. Reel.
Overview
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 5000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100231194, THHN8STRBRN5000RL
Specifications
Color: | Brown |
Jacket: | PVC |
Material: | Copper |
Length: | 5000 ft |
Volts AC: | 600 |
Conductors: | 1 |
Gauge: | 8 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Brown |
Material: | Copper |
Volts AC: | 600 |
Gauge: | 8 |
Package Type: | Reel |
Jacket: | PVC |
Length: | 5000 ft |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)