PROG P2500-09 42in 5 BLADE BUILDER

Item #: 146462

Cat #: P2500-09

UPC: 785247160761

to view pricing and more.
PRO P2500-09 42in 5 BLADE BU

Overview

PRO P2500-09 42in 5 BLADE BU
Also known as: 785247160761, P2500-09

Specifications

Color: Brushed Nickel
Material: Steel
Standards: California Proposition 65
Color: Brushed Nickel
Standards: California Proposition 65
Material: Steel