One-Light Wall Lantern, Black

Item #: 146521

Cat #: P5831-31

UPC: 785247152476

to view pricing and more.
Documents & Guides
BrassGUARD Collection One-Light Wall Lantern, Lamp Type: A19, Hardwired, 100 Watt, 120 Volt, Width: 7", Height: 28-1/2", Wet Location Listed, Black

Overview

BrassGUARD Collection One-Light Wall Lantern, Lamp Type: A19, Hardwired, 100 Watt, 120 Volt, Width: 7", Height: 28-1/2", Wet Location Listed, Black

Illuminate the path to your home with this single-light wall lantern. The traditional style and black finish enhance the exterior designs of homes sided in brick, vinyl, stone, wood, or aluminum. Solid brass hexagonal wall torch with clear beveled glass panels.

Also known as: 785247152476, P5831-31

Specifications

Wattage: 100
Volts AC: 120
Color: Black
Material: Brass
Mounting: Wall
Standards: California Proposition 65
Wattage: 100
Color: Black
Mounting: Wall
Volts AC: 120
Material: Brass
Standards: California Proposition 65