Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Pushbutton, polished brass - lighted
Overview
Pushbutton, polished brass - lighted
Also known as: PB15LPB
Specifications
Width: | 1 1/4 in |
Volts DC Range: | 24, 10 |
Mounting: | Surface |
Depth: | 7/8 in |
Color: | Brass |
Height: | 3 in |
Width: | 1 1/4 in |
Mounting: | Surface |
Color: | Brass |
Volts DC Range: | 24, 10 |
Depth: | 7/8 in |
Height: | 3 in |
Customer Reviews
No reviews for this product
(0)