ComLine OSP Package Type 4X, 1281x700x600mm, Lt Gray, Aluminum

Item #: 1465850

Cat #: ECL907060PB

UPC: 783510211486

Sign In or Register to view pricing and more.
Light-weight outdoor wall-mount cabinet secures 19in rack-mount equipment in outdoor applications. This ComLine OSP Package Type 4X, ECL907060PB item measures 1281x700x600mm with a material of Aluminum colored Lt Gray.

Overview

Light-weight outdoor wall-mount cabinet secures 19in rack-mount equipment in outdoor applications. This ComLine OSP Package Type 4X, ECL907060PB item measures 1281x700x600mm with a material of Aluminum colored Lt Gray.

A complete, off-the-shelf package for 19-in. rack equipment, lightweight ComLine OSP Wall-Mount Cabinets are constructed of corrosion-resistant aluminum with a foam-in-place gasket that secures and protects sensitive equipment in outdoor applications. Available with or without back-up battery compartment.

Also known as: 783510211486, ECL907060PB

Specifications

IP/NEMA Rating: IP66, NEMA 3
Width: 27.560 in
Material: Aluminum
Depth: 23.620 in
Height: 50.430 in
IP/NEMA Rating: IP66, NEMA 3
Material: Aluminum
Height: 50.430 in
Width: 27.560 in
Depth: 23.620 in