This product has been discontinued.

2 Amp Time-Delay Glass Fuse, 5mm x 15mm, 250V, BULK
Item #: 146684
Cat #: BK/C519-2A
UPC: 051712341691
to view pricing and more.
Documents & Guides
2 Amp Time-Delay Glass Fuse, 5mm x 15mm, 250V, BULK
Overview
2 Amp Time-Delay Glass Fuse, 5mm x 15mm, 250V, BULK
Also known as: 051712341691, BK/C519-2A
Specifications
| Speed: | Time Delay |
| Type: | Fuse, Electronic |
| Volts AC: | 250 |
| Amps: | 2 |
| Speed: | Time Delay |
| Volts AC: | 250 |
| Type: | Fuse, Electronic |
| Amps: | 2 |