Ferrule, Non-Insulated, 22 - 20 AWG

Item #: 146716

Cat #: F75-6-M

UPC: 074983763207

Sign In or Register to view pricing and more.
Ferrule, Non-Insulated, 22 - 20 AWG, 0.24" Length

Overview

Ferrule, Non-Insulated, 22 - 20 AWG, 0.24" Length
Also known as: 074983763207, F75-6-M

Specifications

Material: Copper
Length: 0.240 in
Material: Copper
Length: 0.240 in