Horizontal Cable Manager, 1-Sided, 19.00" Wide, 1.75'' High, Black

Item #: 146733

Cat #: DCHS1

UPC: 783510172411

to view pricing and more.
Horizontal Cable Manager, 1-Sided, 19.00 Inch Wide, 1.75 Inch High, Black, 1RU, Cabletek

Overview

Horizontal Cable Manager, 1-Sided, 19.00 Inch Wide, 1.75 Inch High, Black, 1RU, Cabletek

The CableTek Horizontal Cable Manager features heavy-duty endposts, arrowhead fingers and tool-less mounting to easily route Cat 5e, 6 and 6A cable horizontally in standard 19-in. cabinets or on 2- or 4-post open frame racks.

Also known as: 783510172411, DCHS1

Features & Benefits

  • Snap-in mounting provision holds cable manager in place while mounting screws are installed
  • Robust arrowhead fingers are shaped to funnel cables into base and are made of black composite material
  • Robust rounded end posts support cable as it enters and leaves cable manager and maintains proper cable bend radius
  • Deep cable compartments allow maximum cable density
  • Rounded edges throughout protect cable jackets from damage
  • Pass-through holes on double-sided models protect cable while facilitating routing between front and back sides
  • Single- and double-sided units provide high cable capacity, including 5e, 6 and 6A cables
  • 1 RU and 2 RU heights allow greater flexibility in optimizing rack capacity
  • Removable hinged cover opens top or bottom, snaps closed for assured cable protection and professional appearance
  • Double-sided model has covers on both front and back

Specifications

Material: Composite
Color: Black
Width: 19 in
Size: 1RMU
Height: 1.750 in
Special Program: Hoffman On Demand
Material: Composite
Width: 19 in
Height: 1.750 in
Color: Black
Size: 1RMU
Special Program: Hoffman On Demand