
CableTek Vertical Cable Manager, 2000mm
Item #:
146735
Cat #:
PVF207
UPC:
783510176860
Sign In or Register to view pricing and more.
Documents & Guides
ProLine CableTek Vertical Cable Manager, Material: Steel, Fits Cabinet Height: 2000 mm, Depth: 0.5" Width: 3.36"
Overview
ProLine CableTek Vertical Cable Manager, Material: Steel, Fits Cabinet Height: 2000 mm, Depth: 0.5" Width: 3.36"
Also known as: 783510176860, PVF207
Specifications
Color: | Black |
Material: | Steel |
Color: | Black |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)