This product has been discontinued.

Fuse Block, Class J, 3-Pole, 1/2-30A, 600V, Box Lug Terminal
Item #: 14676
Cat #: J60030-3C
UPC: 051712404631
to view pricing and more.
Documents & Guides
Fuse Block, Class J, 3-Pole, 1/2-30 Amp, 600 Volt AC, Box Lug Terminal, Use with Bussmann LPJ and JKS Fuses, Thermoplastic
Overview
Fuse Block, Class J, 3-Pole, 1/2-30 Amp, 600 Volt AC, Box Lug Terminal, Use with Bussmann LPJ and JKS Fuses, Thermoplastic
Also known as: 051712404631, J60030-3C
Specifications
| Mounting: | DIN Rail |
| Amps: | 30 |
| Material: | Thermoplastic |
| Class: | J |
| Mounting: | DIN Rail |
| Material: | Thermoplastic |
| Amps: | 30 |
| Class: | J |