REXEL logo

Al Mec (p)(2)500-4 (s)(12)4-14 T Ur Csa

Item #: 1468
Cat #: PDB-212-500-3
UPC: 783669710656
Sign In or Register to view pricing and more.
Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 4-14, 2 Ports Per Pole Line Side, 12 Ports Per Pole Load Side, 3 Pole, UL, CSA

Product Overview

Power Distribution Block, Dual Rated, Line Conductor Range 500-4, Load Range 4-14, 2 Ports Per Pole Line Side, 12 Ports Per Pole Load Side, 3 Pole, UL, CSA
Also known as: 783669710656, PDB-212-500-3
Frequently Bought Together (32)
Multiple
THHN500STRBLK-CUT 500 MCM THHN Stranded Copper, Black, Cut to Length
Ilsco
AU-250 Mechanical Lug, 1-Hole, 2-Conductor, 6 AWG - 250 MCM, 3/8" Stud Size, Aluminum
Appleton
ST-400 Liquidtight Connector, 4", Straight, Malleable Iron
Appleton
ST-90400 Liquidtight Connector, 4", 90°, Non-Insulated, Malleable Iron
ABB
MS132-16 Manual Motor Protector, 10 - 16 FLA, MS132, 600VAC, Trip Class 10
Ilsco
PET-4-350-Z Transformer, Lug Kit, 4 Port, #12 AWG - 350 MCM,
Multiple
THHN3STRBLK-CUT 3 AWG THHN Stranded Copper, Black, Cut to Length
nVent Hoffman
A36R3612HCR Wall Mount Enclosure, NEMA 3R, Hinged Cover, 36" x 36" x 12"
Multiple
UA400GRY25CL Liquidtight, Type: UA, 4", Gray, 25' Coil
Multiple
THHN400STRBLK-CUT 400 MCM THHN Stranded Copper, Black, Cut to Length
Multiple
5/8X8-COP 5/8" Copper Ground Rod
Arlington
822ART EMT Compression Connector, 1 inch, Insulated, Raintight, Steel
Multiple
THHN3STRBLK1000RL 3 AWG THHN Stranded Copper, Black, 1000'
Littelfuse
FLSR400ID Fuse, 400A, 600VAC/300VDC, Class RK5
Dottie
W14214 1/4 X 2-1/4" Wedge Anchors Full Thread
Eaton
DH365URK Safety Switch, 400A, 3P, 600V/250VDC, HD, Non-Fusible, NEMA 3R
Square D
DU322RB Disconnect Switch, Non-Fused, NEMA 3R, 60A, 240VAC, General Duty
Eaton
D1RF1T1 General Purpose Relay, 5 Blade, SPDT, 24V DC
Eaton
D1RAA Socket, 5 Blade, Screw & Clamp Terminals, IP20
Thomas & Betts
502 BEAM CLP LEN2 W2 OPNG 1IN/3/8IN
Burndy
GRC58 Ground Rod Clamp, 5/8", 10 AWG to 1 AWG, Direct Burial Rated
Multiple
400 EMT Conduit, 4", Steel, 10'
nVent Hoffman
ASE24X24X6 Pull Box 24" x 24" x 6"
ABB
SU201M-C15 Miniature Circuit Breaker - 1 Pole
Multiple
EMT3002212 3" EMT Elbow, 22-1/2°
Square D
PK27GTA LOAD CENTER EQUIPMENT GROUND BAR ASSY
Littelfuse
FLNR100ID Fuse, 100A, 250VAC/125VDC, Class RK5 Time Delay
Multiple
EMT4002212 4" EMT Elbow, 22-1/2°
Square D
QOB320 Breaker, Bolt-On, 20A, 3P, 120/240VAC, QOB Type, 10 kAIC
Penn-Union
CEB-2 5/8" Ground Rod Clamp
Multiple
THHN3/0STRBLK5000RL 3/0 AWG THHN Stranded Copper, Black, 5000'
Multiple
5/8X8-COP 5/8" Copper Ground Rod

Specifications

Gauge: 250, 3/0, 1, 4, 400, 300, 4/0, 1/0, 3, 2/0, 2, 350, 500
Mounting: Surface
Type: Non-Insulated, Distribution Block
Color: Black
Gauge: 250, 3/0, 1, 4, 400, 300, 4/0, 1/0, 3, 2/0, 2, 350, 500
Type: Non-Insulated, Distribution Block
Mounting: Surface
Color: Black

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)