ID CABLE TIE 18LB 8IN NATURAL NYLON

Item #: 146802

Cat #: TY5532M-Q

UPC: 786210086491

to view pricing and more.
Documents & Guides
No Documents Available
Identification Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 212.725mm (8.375 Inches), Width of 2.29mm (0.09 Inches), Thickness of 1.18mm (0.046 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Marking Pad Size of 21.01mm (0.827 Inches) x 9.55mm (0.376 Inches), 25 Pack

Overview

Identification Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, UL/EN/CSA62275 Type 2/21 Rated for AH-2 Plenum, Length of 212.725mm (8.375 Inches), Width of 2.29mm (0.09 Inches), Thickness of 1.18mm (0.046 Inches), Tensile Strength Rating of 80 Newtons (18 Pounds), Marking Pad Size of 21.01mm (0.827 Inches) x 9.55mm (0.376 Inches), 25 Pack
Also known as: 786210086491, TY5532M-Q

Specifications

Color: Natural
Weight Capacity: 18 lbs
Color: Natural
Weight Capacity: 18 lbs