Cable, Pre-wired, 22 AWG, 20 Cond., Shielded, 1.0m, (3.28')

Item #: 1470

Cat #: 1492-ACAB010ED69

UPC: 781180608056

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1769-IF8 (Diff. Current), 22 AWG, 20 Conductor, Shielded, with 2 x 1769-RTBN18 Connectors, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot)

Overview

Cable, Pre-wired, for 1769-IF8 (Diff. Current), 22 AWG, 20 Conductor, Shielded, with 2 x 1769-RTBN18 Connectors, and AIFM 25-Pin, D-Shell Connector, 1.0 meter, (3.28 Foot)
Also known as: 781180608056, 1492-ACAB010ED69

Specifications

Conductors: 20
Family / Style: 1492
Length: 1 m
Type: Analog Cable
Gauge: 22 AWG
Conductors: 20
Length: 1 m
Gauge: 22 AWG
Family / Style: 1492
Type: Analog Cable