This product may not be available in all locations.
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5mm x 10mm
Item #:
14705
Cat #:
1492-M5X10
UPC:
662073059844
Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5 mm x 10 mm, 144 per Card, 5 in a Package
Overview
Marker Cards, Blank, Snap-In, Individual, for 1492-J, L, 5 mm x 10 mm, 144 per Card, 5 in a Package
We offer three marking solutions for your industrial equipment, wires, and terminal blocks. ClearMark™ advanced marking system is ideal for printing high volumes in continuous operation. The ClearMultiprint™ marking system is designed for many types of users that require high speed printing, no drying time, and a compact footprint. The ClearPlot™ marking system is robust and flexible enough to allow partial marking on cards or up to three cards at a time for low to medium volume users.
Also known as: 662073059844, 1492-M5X10
Specifications
Mounting: | Snap On |
Family / Style: | 1492 |
Type: | Marker Cards |
Mounting: | Snap On |
Type: | Marker Cards |
Family / Style: | 1492 |
Customer Reviews
No reviews for this product
(0)