Adjustable Leg Kit

Item #: 147302

Cat #: WSASLKSS

UPC: 783510131029

to view pricing and more.
Sanitary Leg Kits, SS Type 304

Overview

Sanitary Leg Kits, SS Type 304

nVent HOFFMAN HOFWSASLKSS Sanitary Leg Kits provide space between the enclosure and the floor for better washdown accessibility. Available with fixed or independently adjustable legs. Adjustable leg shown. Four legs per kit. Maintains NEMA Type 4X rating when properly installed on a nVent HOFFMAN Type 4X enclosure.

Also known as: 783510131029, WSASLKSS

Features & Benefits

  • Specifically designed for type 4x food & beverage industry, indirect contact zone applications.

Specifications

Material: Stainless Steel 304
Finish: Brushed #4
Weight: 31 lb
Standards: Build America Buy America Compliant
Material: Stainless Steel 304
Weight: 31 lb
Finish: Brushed #4
Standards: Build America Buy America Compliant