This product has been discontinued.
![Halogen Lamp, PAR16, 60W, 120V, SP10 Halogen Lamp, PAR16, 60W, 120V, SP10](https://rexel-cdn.com/products/image.jpg?i=4204D1C4-718E-4DB7-8D71-5D4A53C04A1D&f=420)
Halogen Lamp, PAR16, 60W, 120V, SP10
Item #:
147381
Cat #:
60PAR16/HAL/SP10-120V-15PK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Halogen Lamp, PAR16, 60W, 120V, SP10Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 580, CRI: 100, Color Temperature: 2900K, Beam Angle: Spot 10°
Overview
Halogen Lamp, PAR16, 60W, 120V, SP10Halogen Lamp, 60 Watt, 120 Volt, Bulb: PAR16 (Sealed Beam), Base: Medium Screw (E26), Lumens: 580, CRI: 100, Color Temperature: 2900K, Beam Angle: Spot 10°
Also known as: 60PAR16/HAL/SP10-120V-15PK
Specifications
Color Temperature: | 2900 (Warm White) |
Shape: | PAR16 (Sealed Beam) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Color Rendering Index (CRI): | 100 |
Lumens: | 580 |
Wattage: | 60 |
Light Technology: | Halogen |
Angle: | 10°, 10° |
Color Temperature: | 2900 (Warm White) |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Angle: | 10°, 10° |
Shape: | PAR16 (Sealed Beam) |
Volts AC: | 120 |
Lumens: | 580 |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)