Electronic Ballast, 2-Lamp, 120-277V, Instant Start
Item #:
147427
Cat #:
IOPA2P32N35I
UPC:
781087086834
Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F32T8, (1 or 2) F32T8/ES (25W, 28W, 30W) or (1) F40T8.
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Optanium Series. For use with the following Linear Lamp Types: (1 or 2) F32T8, (1 or 2) F32T8/ES (25W, 28W, 30W) or (1) F40T8.
Reliable and energy efficient Philips Advance's Centium commercial grade specifications, plus added benefits of lamp striation reduction technology.
Also known as: 781087086834, IOPA2P32N35I
Specifications
Type: | Instant Start, Electronic |
Wattage: | 32, 28, 25, 30, 40 |
Volts AC: | 120, 277 |
Shape: | T8 (Tubular) |
Family / Style: | Optanium |
Type: | Instant Start, Electronic |
Volts AC: | 120, 277 |
Family / Style: | Optanium |
Wattage: | 32, 28, 25, 30, 40 |
Shape: | T8 (Tubular) |
Customer Reviews
No reviews for this product
(0)