This product has been discontinued.

Surge Protection Device, 277/480VAC, 3PH, 4W, 50 kA, Type 03, NEMA 3R
Item #: 147471
Cat #: TPS3E03050
UPC: 040892246681
to view pricing and more.
Documents & Guides
Surge Protection Device, 277/480 Volt AC, 3-Phase, 4-Wire, 50 kA, Type 03, NEMA 3R
Overview
Surge Protection Device, 277/480 Volt AC, 3-Phase, 4-Wire, 50 kA, Type 03, NEMA 3R
Also known as: 040892246681, TPS3E03050
Specifications
| Phase: | 3 |
| Mounting: | Panel |
| Volts AC: | 480, 277 |
| Interrupt Rating AC: | 50 kA |
| Phase: | 3 |
| Volts AC: | 480, 277 |
| Mounting: | Panel |
| Interrupt Rating AC: | 50 kA |