Switch/Outlet Box, 2-Gang, Depth: 2-3/4", Old Work, Thermoset Fiberglass

Item #: 14751
Cat #: 9312-EWK
UPC: 085339291114
Sign In or Register to view pricing and more.
Documents & Guides
Switch/Outlet Box, 2-Gang, 2-3/4 Inch Deep, Old Work, Thermoset Fiberglass, 28 Cubic Inches, Includes: Ears, Wing Brackets, and Clamps

Overview

Switch/Outlet Box, 2-Gang, 2-3/4 Inch Deep, Old Work, Thermoset Fiberglass, 28 Cubic Inches, Includes: Ears, Wing Brackets, and Clamps
Allied Moulded's 9312-EWK switch/outlet box has machine tapped device holes, rigid hard box construction, no distortion with high temperatures, shatter resistant with low temperatures, Speed "K" Clamps factory installed
Also known as: 085339291114, 9312-EWK

Specifications

Gangs: 2
Mounting: Clamp, Bracket, Ears
Material: Polyester, Fiberglass
Width: 4 1/8 in
Color: Beige, Tan
Depth: 2 3/4 in
Height: 3 1/4 in
Cubic Inches: 28 in³
Gangs: 2
Material: Polyester, Fiberglass
Color: Beige, Tan
Height: 3 1/4 in
Mounting: Clamp, Bracket, Ears
Width: 4 1/8 in
Depth: 2 3/4 in
Cubic Inches: 28 in³

Customer Reviews

No reviews for this product
(0)