Disconnect Switch, Cable Operated, 100A, 600V, 3P, Type J

Item #: 14755

Cat #: 1494C-DJX611-A3-B1-D-E

UPC: 612598434343

to view pricing and more.
Documents & Guides
Disconnect Switch, Cable Operated, Left Handed, 100 Amp Switch, 100 Amp Fuse Clip, 3-Pole, 600 Volt, Type J

Overview

Disconnect Switch, Cable Operated, Left Handed, 100 Amp Switch, 100 Amp Fuse Clip, 3-Pole, 600 Volt, Type J
Also known as: 612598434343, 1494C-DJX611-A3-B1-D-E

Specifications

Type: Disconnect Switch
Poles: 3
Family / Style: 1494C
Amps: 100
Volts AC: 600
Type: Disconnect Switch
Family / Style: 1494C
Volts AC: 600
Poles: 3
Amps: 100