
Lensed Troffer, 2 x 4', 4-Lamp, T8, 32W, 120-277V
Item #: 147599
Cat #: GT4LWMV
UPC: 745975081707
Sign In or Register to view pricing and more.
Documents & Guides
Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, Pre-Wired, # of Ballasts: 1, Lamp Type: 3500K, Lamp Included
Overview
Lensed Troffer, Dimensions: 2 x 4 foot, 4-Lamp, T8, 32 Watt, 120-277 Volt, Ballast Type: NEMA Premium, instant start, Pre-Wired, # of Ballasts: 1, Lamp Type: 3500K, Lamp Included
Also known as: 745975081707, GT4LWMV
Specifications
| Mounting: | Recessed |
| Wattage: | 32 |
| Length: | 4 ft, 48 in |
| Color: | White |
| Color Temperature: | 3500 (Neutral White) |
| Light Technology: | Fluorescent |
| Mounting: | Recessed |
| Length: | 4 ft, 48 in |
| Color Temperature: | 3500 (Neutral White) |
| Wattage: | 32 |
| Color: | White |
| Light Technology: | Fluorescent |