Pull Box, NEMA 1, Screw Cover, 12" x 12" x 6", Gray, No KOs

Item #: 147604

Cat #: 12126SCNK

UPC: 761515225929

to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Screw On, 12" x 12" x 6", No Knockouts, Steel, Gray Powder Coated

Overview

Pull Box, NEMA 1, Screw On, 12" x 12" x 6", No Knockouts, Steel, Gray Powder Coated
Also known as: 761515225929, 12126SCNK

Specifications

Height: 12 in
Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Depth: 6 in
Color: Gray